Shop All Dial Indicators
Igaging
iP65 Premium Dial Indicator, 0-10mm, 400-010
Mfr # 400-010
Zoro # G103077425
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 400-010
- Zoro # G103077425
- Country of Origin China
- Category Dial Indicators
Description
Range: 0-10mm. Graduation: 0.01mm. Face Color: White. Thread size: #4-48. Steam dia.: 3/8". Hard Chrome finish. Standard sized lug back. Meet or exceed Federal specifications. IP65 Protective rating model available.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5100 HSS Straight Shank Chucking Reamer (DWRR.5100)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- TEKTON 3/4 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD33022)
- PERFORMANCE TOOL 8-Pc Pro Screwdriver Set, W80008 (W80008)
- IGAGING Premium Built Dial Test Indicator, 0.030", 400-030 (400-030)
- IGAGING Model# 400-030 Test Indicator + Holder Set - 400-U37 (400-U37)
- IGAGING Depth Gauge Dial Indicator 0-22" - 400-D68 (400-D68)
- IGAGING iP65 Dial Indicator, Fine Adjustment Arm, Mag Base Set - 34-107-I (34-107-I)
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- IGAGING EZ-Align Alignment System - 34-0928 (34-0928)
- MITUTOYO Dial indicator, 0.01-10 mm (2046A-80)
- Igaging Dial Indicators