Shop All Dial Indicators
Igaging
iP65 Premium Dial Indicator, 0-1", 400-005
Mfr # 400-005
Zoro # G503077445
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 400-005
- Zoro # G503077445
- Country of Origin China
- Category Dial Indicators
Description
Range: 0-1". Graduation: 0.0005". Face Color: White. Thread size: #4-48. Steam dia.: 3/8". Hard Chrome finish. Standard sized lug back. Meet or exceed Federal specifications. IP65 Protective rating model available.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/4" Drive 3/4" F x 1/2" M Adapter (CDTA5N)
- ZORO SELECT Lock Screw (LS1)
- STAHLWILLE TOOLS Double ended ring Wrench Size 3/8 x 7/16 " L.200 mm (41442428)
- EAZYPOWER Hex Power Bit, 3/32", 2" Hex (13211)
- IGAGING Dial Indicator 0-1" w/ Magnetic Base - 34-510 (34-510)
- IGAGING Model# 400-030 Test Indicator + Holder Set - 400-U37 (400-U37)
- IGAGING IP65 Dial Test Indicator, 0.030" Range - 400-065-030 (400-065-030)
- IGAGING Dial Indicator, Flex Arm, Vise Grip Set - 34-103 (34-103)
- IGAGING iP65 Premium Dial Indicator, 0-1", 400-001 (400-001)
- IGAGING Coaxial Centering Test Dial Indicator Complete Set - 400-C02-I (400-C02-I)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711GCSZ)
- Igaging Dial Indicators