Shop All Dial Indicators
Igaging
IP65 Dial Test Indicator, 0.060" Range - 400-065-060
Mfr # 400-065-060
Zoro # G603077673
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 400-065-060
- Zoro # G603077673
- Country of Origin China
- Category Dial Indicators
Description
IP65 water and dust protective rating. Jeweled movement. Satin chrome finish. Graduation: .0005". Face Diameter: 1-1/2". 0.040", 0.080", 0.120" carbide contact points. 1/2" point length. 3 dovetail mountings (Front, top and rear). 2 dovetail clamps 3/8" & 5/32". Wrench included. Complete in molded case.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 14 Pc. Full Polish SAE Angle Head Wrench Set (9914A)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- GEARWRENCH 2-1/4" 12 Point Long Pattern Satin Combination Wrench (81827)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A22X30)
- IGAGING Dial Indicator, Anyform Mag Base, Flex Arm Set - 34-108 (34-108)
- IGAGING Coaxial Centering Test Dial Indicator Complete Set - 400-C02-I (400-C02-I)
- IGAGING Model# 400-030 Test Indicator + Holder Set - 400-U37 (400-U37)
- IGAGING iP65 Dial Indicator, Fine Adjustment Arm, Mag Base Set - 34-107-I (34-107-I)
- IGAGING iP65 Premium Dial Indicator, 0-1", 400-001 (400-001)
- IGAGING Dial Indicator, Flex Arm, Vise Grip Set - 34-103 (34-103)
- MITUTOYO Snap Gage, Dial, 125-150mm (201-106)
- Igaging Precision Measuring Tools