Shop All Digital Calipers
Igaging
iP54 EZ Brake Rotor Gauge - 100-048
Mfr # 100-048
Zoro # G103077555
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 100-048
- Zoro # G103077555
- Country of Origin China
- Category Digital Calipers
Description
Measuring Range: 0-3.2" / 0-80mm. Measuring Jaw Depth: 1.10". Reading: 0.0005" / 0.01mm / inch fractional. Accuracy: ± 0.001" Repeat: 0.001". Features: X-Large LCD Display. Easy to Check Rotor with or without wheel-on. Inch, Metric & Inch Fraction Reading. Solid Hardened Stainless Steel Body. Precision Lapping finish. Hold function for easy recording. Case included. Battery: CR2032.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (J47707/32)
- RIDGID Cutter Wheel (33135)
- HHIP 17/32" Silver & Demming Drill (5000-0050)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- IGAGING Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101 (WID-101)
- IGAGING OriginCal iP54 Snap Thickness Absolute Caliper - 100-700-39 (100-700-39)
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 (100-700-06)
- IGAGING EZ Cal 0-6" Silver Electronic Caliper, 100-333-8 (100-333-8)
- JOHNSON LEVEL & TOOL 0-6''/150MM Digital Caliper, Stainless Steel (1889-0600)
- Igaging Precision Measuring Tools