Shop All Digital Scale Units
Igaging
iP54 Electronic Digital Scale, 12" - 35-612-P
Mfr # 35-612-P
Zoro # G203077530
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-612-P
- Zoro # G203077530
- Country of Origin China
- Category Digital Scale Units
Description
Measure Range: 0-12". Accuracy: 0.0005"/0.01mm/64th. Readout Accuracy: 0.0015". Data Output. Absolute measuring. Reading: inch / mm / 64th. Preset function available. Hardened stainless steel body. IP54 Digital Scale. Ultra-Response measure speed. Horizontal & Vertical mounting hardware included. HOLD function. Battery: CR2032 2 pieces. Full parts accessory included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- RICHELIEU HARDWARE (29-Piece) Titanium Nitride Coated Drill Bit Set (148280)
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- IGAGING IP54 Digital Scale Milling Machine Quill Kit - 35-608 (35-608)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO At113,800mm (539-215-30)
- TAYLOR PRECISION PRODUCTS Digital 550 lb. Capacity High-Capacity LCD Scale (74104102)
- ACTI Security Surveillance Outdoor Zoom Bulle (I42)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- Igaging Precision Measuring Tools