Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
IP54 Electronic Digital Internal Bore Gauge, 3.5, 4" Range, 35-3PT-87100-T
Mfr # 35-3PT-87100-T
Zoro # G603077789
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-3PT-87100-T
- Zoro # G603077789
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. Carbide Measuring surfaces. Contact points are designed to allow measurements near the bottom of blind holes. Setting ring included. SPC Data Port for wire or wireless data output. Friction thimble. Complete with molded protective case. Wrench included. Range (inch): 3.5 - 4". Range (mm): 87 - 100 mm. Setting Ring Size: ø90 mm. Resolution: 0.0005" / 0.001 mm. Tolerance: 0.00025".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 12mm (80433)
- MILWAUKEE TOOL 1-1/2 in. Grease Cleaner for 5/8 in. Sectional Cable (48-53-3816)
- KLEIN TOOLS Tool Bag, Bull-Pin and Bolt Bag, Tunnel Loop, Canvas, 5 x 10 x 9-Inch (5416T)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- IGAGING Internal Bore Gauge Set - 34-714 (34-714)
- IGAGING Internal Bore Gauge - 34-668 (34-668)
- IGAGING Extended Range Dial Bore Gauge Set - 34-6868-I (34-6868-I)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 1, 1.2" Range, 35-3PT-2530-T (35-3PT-2530-T)
- IGAGING Internal Bore Gauge Set - 34-715 (34-715)
- MITUTOYO Gage, Tap/Drill (950-204)
- Igaging Hole, Drill, Bore, and Wire Gauges