Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
IP54 Electronic Digital Internal Bore Gauge, 2.5, 3" Range, 35-3PT-6275-T
Mfr # 35-3PT-6275-T
Zoro # G203077714
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-3PT-6275-T
- Zoro # G203077714
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. Carbide Measuring surfaces. Contact points are designed to allow measurements near the bottom of blind holes. Setting ring included. SPC Data Port for wire or wireless data output. Friction thimble. Complete with molded protective case. Wrench included. Range (inch): 2.440 - 3". Range (mm): 62 - 75 mm. Setting Ring Size: ø70 mm. Resolution: 0.0005" / 0.001 mm. Tolerance: 0.0002".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH REG LINE-UP 3/8" (MY22017)
- WESTWARD Box End Wrench, 5/8x11/16 in., 9-21/64 L (5MV19)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- IRWIN PLUG CUTTER 1/2"" (43908)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 1, 1.2" Range, 35-3PT-2530-T (35-3PT-2530-T)
- IGAGING Internal Bore Gauge Set - 34-714 (34-714)
- IGAGING Internal Bore Gauge Set - 34-626 (34-626)
- IGAGING Bore Gauge Setting Master Kit, 0-6", Certificate - 36-S36 (36-S36)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- Igaging Precision Measuring Tools