Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
IP54 Electronic Digital Internal Bore Gauge, 1.6, 2" Range, 35-3PT-4050-T
Mfr # 35-3PT-4050-T
Zoro # G603077635
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-3PT-4050-T
- Zoro # G603077635
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. Carbide Measuring surfaces. Contact points are designed to allow measurements near the bottom of blind holes. Setting ring included. SPC Data Port for wire or wireless data output. Friction thimble. Complete with molded protective case. Wrench included. Range (inch): 1.6 - 2". Range (mm): 40.64 - 50.80 mm. Setting Ring Size: ø50 mm. Resolution: 0.0005" / 0.001 mm. Tolerance: 0.0002".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- IGAGING Internal Bore Gauge Set - 34-715 (34-715)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- IGAGING Internal Bore Gauge Set - 34-714 (34-714)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 1, 1.2" Range, 35-3PT-2530-T (35-3PT-2530-T)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- Igaging Precision Gauges & Accessories