Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
IP54 Electronic Digital Internal Bore Gauge, 0.315, 0.4" Range, 35-3PT-0810-T
Mfr # 35-3PT-0810-T
Zoro # G503077711
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-3PT-0810-T
- Zoro # G503077711
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. Carbide Measuring surfaces. Contact points are designed to allow measurements near the bottom of blind holes. Setting ring included. SPC Data Port for wire or wireless data output. Friction thimble. Complete with molded protective case. Wrench included. Range (inch): 0.315 - 0.4". Range (mm): 8 - 10 mm. Setting Ring Size: ø8 mm. Resolution: 0.0005" / 0.001 mm. Tolerance: 0.00016".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 283 Piece Intermediate Master Set (D096002)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M10 x 1.50 (2NPC3)
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- TOMAHAWK POWER Throttle Control Assembly for Tomahawk Honda Concrete Power Screed 20 (TVSAH-THRTL)
- IGAGING Internal Bore Gauge Set - 34-715 (34-715)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- IGAGING Bore Gauge Setting Master Kit, 0-6", Certificate - 36-S36 (36-S36)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 1, 1.2" Range, 35-3PT-2530-T (35-3PT-2530-T)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- IGAGING Internal Bore Gauge Set - 34-626 (34-626)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- Igaging Precision Gauges & Accessories