Shop All Digital Scale Units
Igaging
IP54 Digital Scale Milling Machine Quill Kit - 35-608
Mfr # 35-608
Zoro # G803077558
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-608
- Zoro # G803077558
- Country of Origin China
- Category Digital Scale Units
Description
SPC Output for data transmission to data processors or LED remote display box. Easy installation fits most vertical mills. Push button control for inch/metric conversions,zero set and on/off. Mounting Hardware. 3V Battery CR2032. Resolution:.0005"/.01mm. Repeatability: .0005"/.01mm. Accuracy: .0015"/.03mm.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-7/8" L, Chrome Finish (5MX65)
- WESTWARD Ratcheting Wrench Set, Pieces 10 (1LCF4)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3116)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 6.3T 12600 lb, 0.3% Accuracy (260909)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- TRACTEL Handifor Microweigher, 100 lb. 50 kg Load Limit, 0.5% Accuracy (199929)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- Igaging Set Up & Alignment Tools