Shop All Digital Calipers
Igaging
iP54 Digital Caliper with Fastener Size Reading Feature, 8", 100-344-08
Mfr # 100-344-08
Zoro # G703077580
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-344-08
- Zoro # G703077580
- Country of Origin China
- Category Digital Calipers
Description
IP54 Digital Caliper with Exclusive Feature: Fastener Size Reading. Range: 0-8" / 0-200mm. Resolution: 0.0005" / 0.01mm / Fastener sizes. Accuracy: 0.0015" / 0.03mm. Dust, water, and oil resistant to IP54 standards. NEW! A function that gives you true reading on all standard size fasteners, bolts, and nuts. No more guessing or complicated conversions needed. Fastener Reading: 32nd, (1/2, 4th, 8th, 16th). 4 Reading Modes: Inch, Metric, Inch Fractional, & Fastener Size. Large LCD digital display. Auto Power Off. Battery: 3V CR2032. Complete with fitted case.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/32 in. x 6 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9092)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- DRILL AMERICA 13/16"x1" HSS Annular Cutter (DWC5-530-124)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Offset Ratchet 3/4"x7/8" 12PT Bx Wrench (KHROW-2428)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- IGAGING EZ Cal 0-8" Electronic Caliper - 100-200-8 (100-200-8)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-300mm/0-12" Bluetooth Absolute Digital Caliper (2025-1015)
- Igaging Precision Measuring Tools