Shop All Digital Calipers
Igaging
iP54 Digital Caliper with Fastener Size Reading Feature, 6", 100-344-6
Mfr # 100-344-6
Zoro # G603077413
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-344-6
- Zoro # G603077413
- Country of Origin China
- Category Digital Calipers
Description
IP54 Digital Caliper with Exclusive Feature: Fastener Size Reading. Range: 0-6" / 0-150mm. Resolution: 0.0005" / 0.01mm / Fastener sizes. Accuracy: 0.001" / 0.02mm. Dust, water, and oil resistant to IP54 standards. NEW! A function that gives you true reading on all standard size fasteners, bolts, and nuts. No more guessing or complicated conversions needed. Fastener Reading: 32nd, (1/2, 4th, 8th, 16th). 4 Reading Modes: Inch, Metric, Inch Fractional, & Fastener Size. Large LCD digital display. Auto Power Off. Battery: 3V CR2032. Complete with fitted case.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Circuit Sensor Screwdriver 4v (SD561201)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 7/8 In Socket Dp Imp 7, M847 (M847)
- TEKTON 1/4 Inch Drive x 12 mm Universal Joint Socket (SHD08112)
- WESTWARD 3/8" Drive Socket Set SAE, Metric 38 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN34)
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 (100-700-06)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- IGAGING Electronic Inside Caliper, 8" - 35-ID8 (35-ID8)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 12" - 100-800-12 (100-800-12)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- Igaging Precision Measuring Tools