Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
Internal Bore Gauge Set - 34-715
Mfr # 34-715
Zoro # G003077709
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 34-715
- Zoro # G003077709
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
Dial. Bore Gauge Range: 0.7-1.5". Indicator Range: 0-0.25". Indicator Resolution: 0.0005". Close tolerance inspection of bores for size, roundness, ovality, and taper. AGD indicator is fully protected by rugged cover. All sets includes anvils, spacers and sub-anvils. All sets included fitted case. Accessory and parts available.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Dual Material Teardrop Ratchet Set (81207T)
- BONDHUS T-HANDLE T45 (BH33045)
- DEWALT Circular Saw Kit, 7-1/4", Bonus Battery (DCS578X2)
- SUNEX 1/2" Drive Impact Hex Master Set, 20 pcs (2637)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 1, 1.2" Range, 35-3PT-2530-T (35-3PT-2530-T)
- IGAGING Internal Bore Gauge Set - 34-714 (34-714)
- IGAGING Bore Gauge Setting Master Kit, 0-6", Certificate - 36-S36 (36-S36)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.8, 1" Range, 35-3PT-2025-T (35-3PT-2025-T)
- IGAGING Internal Bore Gauge Set - 34-626 (34-626)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526465000)
- Igaging Precision Gauges & Accessories