Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
Internal Bore Gauge - 34-668
Mfr # 34-668
Zoro # G503077681
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 34-668
- Zoro # G503077681
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
Dial. Bore Gauge Range: 1.4-6". Indicator Range: 0-0.25". Indicator Resolution: 0.0005". 2 interchangeable measuring heads: 1.4"-2"; 2"-6". 2 set of anvils with carbide points: 1.4 / 1.6 / 1.8 / 2" 2.0 / 2.2 / 2.4 / 2.8 / 3.0 / 3.2 / 3.4 / 3.6 / 3.8 / 4". 2" extender. 3 spacers/washer: 0.02, 0.05, 0.1". Bore gauge model: Absolute elec digital / elec digital / dial. Close tolerance inspection of bores for size, roundness, ovality, and taper. Indicator is fully protected by rugged cover. All sets includes anvils, spacers and sub-anvils. All sets included fitted case. Accessory and parts available.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (321MD)
- KNIPEX Water Pump Pliers, 10" Extra-Slim (ES) (87 51 250 SBA)
- VIX-BIT 5vixbit Pre-Drill Bit For 7/64 in. Hinges # And 6 Screws (5)
- JAMESON Little Buddy Splice Kit (10-140)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- IGAGING Bore Gauge Setting Master Kit, 0-6", Certificate - 36-S36 (36-S36)
- IGAGING Extended Range Dial Bore Gauge Set - 34-6868-I (34-6868-I)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- IGAGING Internal Bore Gauge Set - 34-714 (34-714)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- Igaging Precision Gauges & Accessories