Shop All Digital Calipers
Igaging
EZ Cal 0-6" Silver Electronic Caliper, 100-333-8
Mfr # 100-333-8
Zoro # G703077597
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 100-333-8
- Zoro # G703077597
- Country of Origin China
- Category Digital Calipers
Description
Easy to read Super Large LCD Display. Quick measure speed at 120" per second. IP54 Splash water, oil and dust resistance. Reading: 0.0005"/0.01mm/1/128". Repeatability: 0.0005". Hardened stainless steel. Inside & outside measures. Precision lapping finish.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/8 in. Carbide Sheet Metal Holcutter (14336)
- PERFORMANCE TOOL 8-Pc 1/2 In Dr. 12 Pt Sae Dp Socket Set, W32600 (W32600)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 36"" (1300-3600)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 7/8" (80609)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- IGAGING 8" IP54 Digital Caliper Absolute Origin - 100-700-08 (100-700-08)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1183-150A)
- Igaging Precision Measuring Tools