Shop All Digital Calipers
Igaging
EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8
Mfr # 100-100-8
Zoro # G003077624
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 100-100-8
- Zoro # G003077624
- Country of Origin China
- Category Digital Calipers
Description
Easy to read Super Large LCD Display. Quick measure speed at 120" per second. IP54 Splash water, oil and dust resistance. Reading: 0.0005"/0.01mm/1/128". Repeatability: 0.0005". Hardened stainless steel. Inside & outside measures. Precision lapping finish.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Annular Cutter, M2 HSS, 1In (31MA64)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI 25pk (48-00-8706)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 12" - 100-800-12 (100-800-12)
- IGAGING Digital Rotor Gauge, 0-3" - 100-040 (100-040)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- GEARWRENCH 6" Digital SAE/Metric Caliper with Large LCD Window (3756D)
- Igaging Digital Calipers