Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
Extended Range Digital Bore Gauge Set - 35-2868-I
Mfr # 35-2868-I
Zoro # G403077644
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-2868-I
- Zoro # G403077644
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
Absolute Electronic. Bore Gauge Range: 1.4-6". Indicator Range: 0-0.5"/0-12.7mm. Indicator Resolution: 0.00005"/0.001mm. 3 interchangeable measuring heads: 0.7"-1.5"; 1.5"-2"; 2"-6". 3 set of anvils with carbide points: 0.7 / 0.8 / 0.9 / 1.0 / 1.1 / 1.2 / 1.3 / 1.4" / 1.4 / 1.6 / 1.8 / 2" 2.0 / 2.2 / 2.4 / 2.8 / 3.0 / 3.2 / 3.4 / 3.6 / 3.8 / 4". 2" extender - 3 spacers/washer: 0.02, 0.05, 0.1". Furnished in fitted case. Bore gauge model: Absolute elec digital / elec digital / dial. Close tolerance inspection of bores for size, roundness, ovality, and taper. Indicator is fully protected by rugged cover. All sets includes anvils, spacers and sub-anvils. All sets included fitted case. Accessory and parts available.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- PLATT Tool Case, Plastic, Black, 18 in W x 13 in D x 6 in H (600T-CB)
- DEWALT Saw Blades (DW8530)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- IGAGING Internal Bore Gauge Set - 34-714 (34-714)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- IGAGING Internal Bore Gauge Set - 34-715 (34-715)
- IGAGING Internal Bore Gauge - 34-668 (34-668)
- IGAGING Internal Bore Gauge Set - 34-626 (34-626)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- Igaging Hole, Drill, Bore, and Wire Gauges