Shop All Dial Indicators
Igaging
Extended Range Dial Test Indicator - 400-060
Mfr # 400-060
Zoro # G203077486
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 400-060
- Zoro # G203077486
- Country of Origin China
- Category Dial Indicators
Description
Range: 0.030". Graduation: 0.0005". Reading: 0-15-0. Face Diameter: 1-1/4". Satin chrome finish. Revolution counter. 2- side standard dovetail mount. Jeweled movement. Meet or exceed Federal specifications. 5/32" & 3/8" dovetail extensions included. IP65 model available. Contact point: 0.080" dia x 1/2" length.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pocket Tool Kit, 4 PC (S008)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- KO-KEN Bit Socket 3/16 Hex 60mm 1/2 Sq. Drive (4010A.60-3/16)
- IGAGING Premium Built Dial Test Indicator, 0.030", 400-030 (400-030)
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- IGAGING Flexible Arm Magnetic Base with Dial Indicator Kit - 34-102 (34-102)
- IGAGING IP65 Dial Test Indicator, 0.030" Range - 400-065-030 (400-065-030)
- IGAGING Coaxial Centering Test Dial Indicator Complete Set - 400-C02-I (400-C02-I)
- IGAGING Dial Indicator, Anyform Mag Base, Flex Arm Set - 34-108 (34-108)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- Igaging Precision Measuring Tools