Shop All Box, I-Beam, and Torpedo Levels
Igaging
eLevel 48" Digital Level with Level Vials & Laser - 35-948-L
Mfr # 35-948-L
Zoro # G403077545
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-948-L
- Zoro # G403077545
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Digital Level and Bevel Gauge 2-in-1. CNC machined super flat surfaces and edges. Heavy duty aluminum alloy body, chrome finish. Laser level accurately extend level capabilities. 1/4 inch thread standard tripod mounting. Strong magnets on the bottom. Large clear LCD display, reversible reading. Bevel function: set up any surface as relative zero degree surface. Measuring: 4 X 90°. Resolution: 0. 05°. Accuracy: ± 0. 2°. Battery: standard 9V included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85400D2B113430)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- BEST LOOK 48 In. Handle Heavy Duty Scraper (793566)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5 mm L.28 mm (01120005)
- IGAGING eLevel 9" Digital Level with Level Vials & Laser - 35-909-L (35-909-L)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- KAPRO 846 Cyclops Magnetic Cast Pocket Level w/Plumb Site (846)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- EMPIRE LEVEL 32" & 78" True Blue Magnetic Box Level Jamb Set (EM75JAMB)
- BIG ROC TOOLS Big Roc Tools AALL24 Aluminum Spirit Level 24 in. Laser Point (AALL24)
- KAPRO 440-08 Line Level (440-08)
- Igaging Box, I-Beam, and Torpedo Levels