Shop All Electronic Digital Indicators
Igaging
Electronic Indicator, Flex Arm, Vise Grip Set - 35-103-I
Mfr # 35-103-I
Zoro # G603077512
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-103-I
- Zoro # G603077512
- Country of Origin China
- Category Electronic Digital Indicators
Description
Attaches To Any Convenient Object. Wear and runout gauge set comes in a convenient molded case. Checks tire and wheel runout, gear backlash, valve guide wear, etc. 12" flex arm can be set to almost any measuring position desired. This tool is useful where you can not use magnetic base. Will attach to any object. Vise Lockable Pliers Flexible Shaft. 1" Electronic Indicator w/ 3 Reading functions: inch, metric, & fractional. Range: 0-1". Accuracy: +/- 0.001". Resolution: .0005" / .01mm / 1/128 inch. Molded storage case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- PROSKIT Mini, Micro Cutter (200-083)
- SPYDER 6" Carbide Tipped Hole Saw (600838)
- MAKITA BLADE Mtl Cutting Recip 9" 18TPI ( (MP723069-A-5)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- IGAGING 0-1" w/ 4 Points Digital Electronic Indicator - 35-125-4-1 (35-125-4-1)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- IGAGING Wireless Data Connect - 35-WL-CAD (35-WL-CAD)
- IGAGING Digital Bluetooth Indicator, 0-1"/0-25.4mm Range - 35-700-B25 (35-700-B25)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-10E)
- Igaging Precision Measuring Tools