Shop All Digital Calipers
Igaging
Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451
Mfr # IGA-451
Zoro # G303077492
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # IGA-451
- Zoro # G303077492
- Country of Origin China
- Category Digital Calipers
Description
iGaging Absolute Origin Digital Caliper. iGaging's Origin Digital Caliper uses HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the digital caliper turned on, the easy-view large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. Standard USB data output. High quality surface finish for extra smooth slider movement. Digital Caliper Features: Resolution: 0.0005"/0.01mm. Accuracy: 0.001"/0.02mm. Range: 6"/150mm. Measuring speed: Unlimited. Protection rating: IP54 (Humidity and dust resistance). Battery life:2 years under normal operation. Operating environment:temperature 0oc+40oc; relative humidity: 80%. Battery life:more than 2 years under normal operation. iGaging Hybrid IP65 Electronic/Analog Micrometer. iGaging Professional Micrometer, SUPER Precision, IP65 Fluid & dust protection. Crisp, clear, easy-to-read LCD display, accurate to 0.00016". Hardened and ground spindle with carbide anvil ensure durability and accuracy. Comes in a padded case with adjustment wrench, instructions booklet and extra battery. Micrometer is capable of registering measurements directly to a computer via USB cable connector (Not included). Digital Micrometer Features: Traditional Standard Vernier analog scale on stem. Digital Electronic Display with 2 measuring modes Metric/Standard. IP65 Protection for water, Oil and Dust. Large LCD Display. Absolute & Incremental Modes. Automatic Switch Off. Accuracy +/- 0.00016". Range 0-1"/0-25mm. Resolution 0.00005"/0.001mm. Carbide Measuring Surfaces. Exceeds Federal Accuracy Standards.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/32)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- MAKITA Makita® XWT06Z 18V LXT Lithium-Ion 3/8" Cordless Impact Wrench (Tool-Only) (XWT06Z)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Metric So (25-10MM)
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 12", 100-800-B12 (100-800-B12)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- FOWLER Fowler FOW74-101-777 Brake Drum and Rotor Measure Kit with Electronic Caliper (FOW74-101-777)
- Igaging Calipers & Accessories