Shop All Electronic Digital Indicators
Igaging
Digital Indicator w/Magnetic Base - 35-510
Mfr # 35-510
Zoro # G203077653
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-510
- Zoro # G203077653
- Country of Origin China
- Category Electronic Digital Indicators
Description
Digital Indicator: Decimal and Fractional display for mechanical or woodworking. Lug back and 3/8" stem will allow installation of this indicator on any magnetic base. Indicator Features: 3 Reading functions: inch, metric, & fractional. Power saving auto off feature. Extra large LCD display. ABS: absolute & incremental reading. Lugback and 3/8" stem mountings. Protective case included. Range 0-1". Resolution: .0005" / .01mm / 1/128 inch. Accuracy: +/- 0.001". Extra battery included. Magnetic Base: Attach this powerful magnet to flat or round surfaces. Reach as far as 12" with multi-positional joints and easy-adjusting posts. Knurled thumbscrews give a positive grip. Features magnetic base, upright post swivel, upright post, swivel snug, gauge rod, and indicator clamp. Magnetic Base Features: Fine Adjustment. V-Groove base allows mounting it on cylindrical surfaces.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4090 HSS Straight Shank Chucking Reamer (DWRR.4090)
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCR10)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (420616)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41818)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- IGAGING 0-1" w/ 4 Points Digital Electronic Indicator - 35-125-4-1 (35-125-4-1)
- IGAGING Digi-Align Alignment System - 35-0928 (35-0928)
- IGAGING 0-0.5" Digital Electronic Indicator - 35-126 (35-126)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- Igaging Precision Measuring Tools