Shop All Compasses
Igaging
Digital Compass and Divider, 0-8" Radius, 0-16" Dia, Poly-Fiber, 35-CD26
Mfr # 35-CD26
Zoro # G503077780
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
iGaging Digital Compass and Divider features inch/metric/fraction reading, smooth thread movement, interchangeable pencil lead, and metal scribe attachment. Speedbow Compass Combined with Digital Readout. Smooth Metal Thread - Efficiency of a Center Wheel Design. Large LCD Readout. Measure in Inches - Fractions - Millimeters. Convert Measurement between Decimal, Fractions and Metric. Zero Button gives the Precise Difference. Hold and Zero Set Functions. Ease to Switch from Divider to Compass Mode. Strong Poly-Fiber Jaws. Two Interchangeable Tips One Tube of Lead. Lightweight & Durable Poly-Fiber Jaws. Reading: 0.01" - 1/64" - 0.1mm (Display always shows radius). Accuracy: 0.01" / 6". Radius: 0-8". Diameter: 0-16". Material: Poly-Fiber. Battery: 3V CR2032 Lithium Cell (included). Calibration Tool: Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 51, Forged Super-Junior C-Clamp, 0in. - 1in. Jaw Opening, 1-1/2in. Throat Depth (21302)
- LINK HANDLES Garden Pick Handle, 36", Fiberglass (65057)
- PFERD 8" Wood Rasp, Half Round - Bastard Cut (15008)
- SUPERCUT 165-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431438)
- IGAGING Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16 (35-CD16)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- LEARNING RESOURCES Compass, Safe-T (LER45761)
- GENERAL TOOLS 6 Single Bar Marking Gage (820)
- EPP CM23 Car Compass Paper Pen Holder (EPP-CM23)
- BIG HORN 8-Inch Wheel Marking Gauge (19355)
- Igaging Compasses