Shop All Compasses
Igaging
Digital Compass and Divider, 0-8" Radius, 0-16" Dia, Aluminum, 35-CD28
Mfr # 35-CD28
Zoro # G803077565
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
iGaging Digital Compass and Divider features inch/metric/fraction reading, smooth thread movement, interchangeable pencil lead, and metal scribe attachment. Speedbow Compass Combined with Digital Readout. Smooth Metal Thread - Efficiency of a Center Wheel Design. Large LCD Readout. Measure in Inches - Fractions - Millimeters. Convert Measurement between Decimal, Fractions and Metric. Zero Button gives the Precise Difference. Hold and Zero Set Functions. Ease to Switch from Divider to Compass Mode. Strong Poly-Fiber Jaws. Two Interchangeable Tips One Tube of Lead. Lightweight & Durable Poly-Fiber Jaws. Reading: 0.01" - 1/64" - 0.1mm (Display always shows radius). Accuracy: 0.01" / 6". Radius: 0-8". Diameter: 0-16". Material: Aluminum. Battery: 3V CR2032 Lithium Cell (included). Calibration Tool: Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Half Round Nose Chisel, 1/4" x 5.5" (10502)
- PRIME-LINE SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029015)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- PRECISION INSTRUMENTS Split-Beam Click Torq Wrench, 8-50 Lbft, 3/8" (PREC2FR50F)
- IGAGING Digital Compass and Divider, 0-8" Radius, 0-16" Dia, Poly-Fiber, 35-CD26 (35-CD26)
- IGAGING Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16 (35-CD16)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Student Compass, Hinged Legs, Blue/Silver (550WP01)
- GROZ Industrial Grade Compass, 6" (1550)
- GENERAL TOOLS Precision Pencil Compass (842)
- BIG HORN 8-Inch Wheel Marking Gauge (19355)
- LEARNING RESOURCES Compass, Safe-T (LER45761)
- Igaging Compasses