Shop All Compasses
Igaging
Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16
Mfr # 35-CD16
Zoro # G203077790
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
iGaging Digital Compass and Divider features inch/metric/fraction reading, smooth thread movement, interchangeable pencil lead, and metal scribe attachment. Speedbow Compass Combined with Digital Readout. Smooth Metal Thread - Efficiency of a Center Wheel Design. Large LCD Readout. Measure in Inches - Fractions - Millimeters. Convert Measurement between Decimal, Fractions and Metric. Zero Button gives the Precise Difference. Hold and Zero Set Functions. Ease to Switch from Divider to Compass Mode. Strong Poly-Fiber Jaws. Two Interchangeable Tips One Tube of Lead. Lightweight & Durable Poly-Fiber Jaws. Reading: 0.01" - 1/64" - 0.1mm (Display always shows radius). Accuracy: 0.01" / 6". Radius: 0-6". Diameter: 0-12". Material: Poly-Fiber. Battery: 3V CR2032 Lithium Cell (included). Calibration Tool: Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-1/2"x32nds 15 Pc. HSS Jobber Length Drill Set (DWD15J-SET)
- ZORO SELECT Carbide End Mill, 4in, CEM12BXL2 (CEM12BXL2)
- DEWALT Circular Saw (DCS512J1)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- IGAGING Digital Compass and Divider, 0-8" Radius, 0-16" Dia, Poly-Fiber, 35-CD26 (35-CD26)
- KONUS USA Konus 4075 Konustar-11 Metal Compass, Liquid Filled With Clinometer, Green (4075)
- SILVA Ranger Global US (544926)
- GENERAL TOOLS Compass/Scriber Pencil Steel (843/1)
- OLD MODERN HANDICRAFTS Nautical Sextant in leather case - Small (ND015)
- HOMEVISION TECHNOLOGY Military-Grade Compass Alloy liquid filled (DGA60187M)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- Igaging Levels, Compasses, and Plumb Bobs