Shop All Electronic Digital Indicators
Igaging
Digi-Align Alignment System - 35-0928
Mfr # 35-0928
Zoro # G503077575
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-0928
- Zoro # G503077575
- Country of Origin China
- Category Electronic Digital Indicators
Description
Total Measure range: 4-11". Alloy aluminum construction. 0-1" 3-Way reading digital indicator: inch / mm / 128th. 4-48 Thread. 3/8" Lugback. 6" Miter Bar with strong magnets. 9" Sliding Bar with universal adjustment. Magnetic base. Easy to set up and use for: Table Saw Alignment, Saw Blade Flatness, Fence Alignment, Jointer Depth, Arbor Shaft Runout. Battery: CR2032. Parts included. Fitted case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 18 mm Size, Standard Socket, black oxide (J7418MT)
- GREENLEE Piston, 1 1/4 In, Pk3 (611-3)
- DRILL AMERICA 1/2" NPT Tap and 23/32" HSS Drill Bit (POU1/2NPTW/DRILL)
- DRILLCO 5/16, High Spirl Fl 5/16" Shank Construction Reamer (428A120)
- IGAGING 0-0.5" Digital Electronic Indicator - 35-126 (35-126)
- IGAGING 0-1" w/ 4 Points Digital Electronic Indicator - 35-125-4-1 (35-125-4-1)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-700-B10 (35-700-B10)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25 (35-999-25)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- Igaging Precision Measuring Tools