Shop All Dial Indicators
Igaging
Depth Gauge Dial Indicator 0-22" - 400-D68
Mfr # 400-D68
Zoro # G803077602
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 400-D68
- Zoro # G803077602
- Country of Origin China
- Category Dial Indicators
Description
0-22" Measuring Range. 0.0005" Resolution. 2-Position Base. Measure depths in tight spots and up to 22" deep with this super versatile tool. Precision measuring instrument used to determine the depth of any shape that has a step, groove, or slot. Range: 0 to 22" (with included 6 extension rods 1", 2", 3", 4", 5", 6"). Resolution: 0.0005". Super high precision dial indicator - twice the accuracy of regular indicators. Indicator Gauge conforms to AGD standard and Federal Accuracy specifications. Indicator can be mounted on center or side of base. Base length: 4". Includes 10 attachments (6 extension rods and 4 feeler points). Protective case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x7" HSS Square Toolbit (DEWTBHS1INCH)
- BONDHUS 14 Piece Metric L-Shape Hex Key Set, 12397 (12397)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- IGAGING Model# 400-030 Test Indicator + Holder Set - 400-U37 (400-U37)
- IGAGING Dial Indicator 0-1" w/ Magnetic Base - 34-510 (34-510)
- IGAGING Coaxial Centering Test Dial Indicator Complete Set - 400-C02-I (400-C02-I)
- IGAGING EZ-Align Alignment System - 34-0928 (34-0928)
- IGAGING iP65 Dial Indicator, Fine Adjustment Arm, Mag Base Set - 34-107-I (34-107-I)
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A-10CAL)
- Igaging Indicators, Indicator Holders & Accessories