Shop All Dial Indicators
Igaging
Coaxial Centering Test Dial Indicator Complete Set - 400-C02-I
Mfr # 400-C02-I
Zoro # G203077608
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 400-C02-I
- Zoro # G203077608
- Country of Origin China
- Category Dial Indicators
Description
Use this indicator to quickly center work pieces or fixtures on your mill. The measuring range is 0.25". The shank is 0.375" diameter and 0.75" long. The indicator is 5.5" long. Can measure internal diameters from 0.12" to 4.25" and external diameters from zero to 4.25". This set includes: Indicator body, restraining rod (prevents rotation), spring-loaded center point feeler, three straight feelers (for IDs), three curved feelers (for ODs). For quick centering on milling and boring set-ups. Includes 6 Feelers: 4", 8", 12" Straight 4", 8", 12" Curved. 1/8" Feeler Ball. Measuring Range: Internal: 5/32" - 4-1/4", External: 0 - 4-1/4". Locating Accuracy is 0.0005" of center. Furnished in a fitted wood case. Operates at any angle from horizontal to vertical without any change, and from internal to external by simply changing the feeler.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/64 (C10603)
- DIABLO HOLE SAW DIAMND GRT 7/8in. (DHS0875DG)
- EAZYPOWER Tamper Resistant Hex Screwdriver 5/32 in Round (86254)
- WESTWARD 1 in Drive Impact Socket 3 in Size 6 pt Standard Depth, Black Oxide (21WM37)
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- IGAGING Dial Indicator, Anyform Mag Base, Flex Arm Set - 34-108 (34-108)
- IGAGING Flexible Arm Magnetic Base with Dial Indicator Kit - 34-102 (34-102)
- IGAGING Dial Indicator, Flex Arm, Vise Grip Set - 34-103 (34-103)
- IGAGING iP65 Dial Indicator, Fine Adjustment Arm, Mag Base Set - 34-107-I (34-107-I)
- IGAGING Dial Indicator 0-1" w/ Magnetic Base - 34-510 (34-510)
- STARRETT Steel Contact Points, 1-5/16"L, .032" Ball (PT23064)
- Igaging Dial Indicators