Shop All Caliper Accessories
Igaging
Caliper Accessory Kit (Long Reach) - 100-K400
Mfr # 100-K400
Zoro # G103077500
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 100-K400
- Zoro # G103077500
- Country of Origin China
- Category Caliper Accessories
Description
Includes: Long reach arm, 2 sets of contacts, Wrench, Caliper Case. Features: Universal fit for all common/regular vernier, dial, and electronic digital calipers 4",6", & 8". Measures slot, grooves, shoulders, holes, webs, & hard to reach places. Corrosion protected coating. 4-48 thread. 60° probe tip for hole fitting. All parts and accessory included. Easy adoption.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, 250 RPM (DCF503B)
- DRILL AMERICA 23/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Point Type: Split Point (DWDCO23/32)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5120)
- IGAGING Bluetooth Smart Adapter Dongle - 35-BT-28 (35-BT-28)
- IGAGING Caliper Depth Base T-Bar Attachment for Dial/Digital/Vernier Calipers, 100-700-13 (100-700-13)
- IGAGING Micro USB Data Output Kit - 35-2268-USB (35-2268-USB)
- IGAGING 2.5" Caliper Depth Base - 100-D68 (100-D68)
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- MOORE & WRIGHT Feeler Gauge 4" (911)
- MOORE & WRIGHT Digital Protractor (MW500-01D)
- Igaging Calipers & Accessories