Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
Bore Gauge Setting Master Kit, 0-6", Certificate - 36-S36
Mfr # 36-S36
Zoro # G403077408
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 36-S36
- Zoro # G403077408
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
For setting up bore gauge up to 6" accurately and easily. Internal capacity: 6". Depth capacity: 1". Width: 2 5/8". 2 3/8" x 3/8" 2pcs anvils. Furnished with fitted case. 36pcs gage blocks set with NIST traceable certificate.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23316)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D3)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6155)
- LYNDEX-NIKKEN Collet, ER11, 1/16in (E11-004)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.8, 1" Range, 35-3PT-2025-T (35-3PT-2025-T)
- IGAGING Internal Bore Gauge - 34-668 (34-668)
- IGAGING Internal Bore Gauge Set - 34-626 (34-626)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 1, 1.2" Range, 35-3PT-2530-T (35-3PT-2530-T)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- Igaging Hole, Drill, Bore, and Wire Gauges