Shop All Precision Steel Squares
Igaging
Bench Square, 4" & 7" Set - 36-BS-47
Mfr # 36-BS-47
Zoro # G303077737
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 36-BS-47
- Zoro # G303077737
- Country of Origin China
- Category Precision Steel Squares
Description
Size: 4" & 7". Degree Marking: 0-90°. Scale Accuracy: 0.0015". Squareness: 0.005". Triangle Square: CNC Stainless Steel Construction, Precision Laser Engraving, Protective Case. Base: CNC Solid Aluminum Construction, Blue Anodized Finish, Precision Laser Engraving.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Plus 55 Insert Bit x 2" - 7/16 Hex (350IP55A)
- ZORO SELECT Alloy Steel Taper Tap, 5/16-18 (CCT1060-90)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome (89024)
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- IGAGING Pair 6" & 4" High Precision Double Squares - 204449 (204449)
- IGAGING 4"/100mm + 6"/150mm Adjustable Double Square - 34-4466-EM (34-4466-EM)
- IGAGING 4" Adjustable Double Square - 34-244-S (34-244-S)
- IGAGING 6" Precision Hardened Steel Machinist Square Set - 34-S06 (34-S06)
- IGAGING Precision Engineer Square, 12" - 34-S12 (34-S12)
- INSIZE Machinist Square, 3-29/32 x 2-13/16" Sz (4707-100)
- Igaging Protractors & Machinist Squares