Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
Absolute Tri-Point Internal Bore Gauge, 5.0-6.0"/125-150mm - 35-DB-600
Mfr # 35-DB-600
Zoro # G103077647
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-DB-600
- Zoro # G103077647
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
Absolute Measuring. Carbide measuring surface. LCD Display Rotational of 330 Degree. Hand hold grip for smooth handling. IP54 Protective Rating. SPC Port for Data Output. Setting Ring included. Fitted protective case included. Extension Rod available (optional). Battery: CR 2032 1 piece. Accessories: 100-700-USB - Cable Data Output Kit, 35-WL-CAD - Wireless Data Output Kit, 35-BT-28 - SmartWireless Data Output Kit.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TAPING KNIFE 6"" SS (SSTK6)
- DRILL AMERICA 1-1/4"-8 HSS Plug Hand Tap (DWTST1-1/4-8P)
- MILTON Lever Style Blow Gun Control Valve, PK10 (151)
- H & H INDUSTRIAL PRODUCTS 40 Piece Dapping Die Block & Punch Set (8606-3409)
- IGAGING Extended Range Dial Bore Gauge Set - 34-6868-I (34-6868-I)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- IGAGING Internal Bore Gauge - 34-668 (34-668)
- IGAGING Internal Bore Gauge Set - 34-714 (34-714)
- IGAGING Internal Bore Gauge Set - 34-715 (34-715)
- CENTURY DRILL & TOOL Fractional Drill Guage, 1/16-1/2 in. (64120)
- Igaging Hole, Drill, Bore, and Wire Gauges