Shop All Hole, Drill, Bore, and Wire Gauges
Igaging
Absolute Tri-Point Internal Bore Gauge, 2.5-3"/62-75mm - 35-DB-300
Mfr # 35-DB-300
Zoro # G303077690
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-DB-300
- Zoro # G303077690
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
Absolute Measuring. Carbide measuring surface. LCD Display Rotational of 330 Degree. Hand hold grip for smooth handling. IP54 Protective Rating. SPC Port for Data Output. Setting Ring included. Fitted protective case included. Extension Rod available (optional). Battery: CR 2032 1 piece. Accessories: 100-700-USB - Cable Data Output Kit, 35-WL-CAD - Wireless Data Output Kit, 35-BT-28 - SmartWireless Data Output Kit.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, 3.18 In, 11.02 In (237-U)
- WESTWARD Pillar File, Second Cut, Rect, 6 In L (10Z742)
- WESTWARD Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2 (4WZW6)
- MILWAUKEE TOOL 3 pc. Fish Stick Accessory Kit (48-22-4157)
- IGAGING Internal Bore Gauge Set - 34-626 (34-626)
- IGAGING Extended Range Dial Bore Gauge Set - 34-6868-I (34-6868-I)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.8, 1" Range, 35-3PT-2025-T (35-3PT-2025-T)
- IGAGING Internal Bore Gauge Set - 34-715 (34-715)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- MITUTOYO Bore Gage (511-203-20)
- Igaging Precision Measuring Tools