Shop All Digital Calipers
Igaging
Absolute Origin IP54 Depth Digital Caliper w/ interchangeable pins, 0-6", 100-700-35
Mfr # 100-700-35
Zoro # G503077520
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-700-35
- Zoro # G503077520
- Country of Origin China
- Category Digital Calipers
Description
0-6" Absolute Origin IP54 Depth Digital Caliper w/ interchangeable pins (Dims: 0.0585"). Absolute encoding technology. Data output port (USB/SPC kit optional). ISO 9001 Certified manufacture. IP54: water drop and dust resistance. Premium quality by iGaging. Always memorize origin zero. Stainless steel frame. Ultra-Response measure speed. Resolution: .0005"/0.01mm. Protective case. Battery: 3V CR2032.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- MILWAUKEE TOOL SDS-Max 1 in. x 24 in. Flat Chisel (48-62-4064)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 4" X 6" (48-20-7381)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 3/4"-16 (DWT54846)
- IGAGING iP54 EZ Brake Rotor Gauge - 100-048 (100-048)
- IGAGING Electronic Inside Caliper, 8" - 35-ID8 (35-ID8)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 6", 100-344-6 (100-344-6)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 12" - 100-800-12 (100-800-12)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- IGAGING EZ Cal 0-8" Electronic Caliper - 100-200-8 (100-200-8)
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- Igaging Precision Measuring Tools