Shop All Electronic Digital Indicators
Igaging
Absolute Origin Indicator w/ Remote Readout, 0-4"/0-100mm Range, 0.0005" Reading, 35-999-99
Mfr # 35-999-99
Zoro # G303077539
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-999-99
- Zoro # G303077539
- Country of Origin China
- Category Electronic Digital Indicators
Description
Absolute encoding. Origin setting. Preset value. IP65. Inch / mm. Remote readout LCD Display 48" cable. Data output port. Carbide contact tip. AC power port. Measure Range: 0 - 4" / 0 - 100 mm. Reading: 0.0005". Accuracy: 0.001". Repeatability: 0.00005". Data Output: Yes.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78712)
- DIABLO 9" L x Specialty Cutting Reciprocating Saw Blade (DS0905FG5)
- URREA Black flat strike wrench 12 point, 75Mm opening size. (2775SWM)
- IRWIN BIT DRILL 15/16""SPEEDBOR (88815)
- IGAGING Digital Bluetooth Indicator, 0-1"/0-25.4mm Range - 35-700-B25 (35-700-B25)
- IGAGING 0-1" w/ 4 Points Digital Electronic Indicator - 35-125-4-1 (35-125-4-1)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- IGAGING 0-0.5" Digital Electronic Indicator - 35-126 (35-126)
- FOWLER X-Proof IP54 Shockproof Indicator - White (525204500)
- Igaging Indicators, Indicator Holders & Accessories