Shop All Electronic Digital Indicators
Igaging
Absolute Origin Indicator w/ Remote Readout, 0-2"/0-50mm Range, 0.0005" Reading, 35-999-50
Mfr # 35-999-50
Zoro # G203077448
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-999-50
- Zoro # G203077448
- Country of Origin China
- Category Electronic Digital Indicators
Description
Absolute encoding. Origin setting. Preset value. IP65. Inch / mm. Remote readout LCD Display 48" cable. Data output port. Carbide contact tip. AC power port. Measure Range: 0 - 2" / 0 - 50 mm. Reading: 0.0005". Accuracy: 0.0005". Repeatability: 0.00005". Data Output: Yes.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2"Dr 13Pcs 6 Point, Deep Impact, SAE Socket Set, 1/2" - 1-1/4" (D018021)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- SWANSON TOOL 54" Professional Box Beam Level with Gelshock End Caps (SVB540)
- IGAGING Wireless Data Connect - 35-WL-CAD (35-WL-CAD)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- IGAGING 0-0.5" Digital Electronic Indicator - 35-126 (35-126)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25 (35-999-25)
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- Igaging Precision Measuring Tools