Shop All Electronic Digital Indicators
Igaging
Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12
Mfr # 35-999-12
Zoro # G803077497
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-999-12
- Zoro # G803077497
- Country of Origin China
- Category Electronic Digital Indicators
Description
Absolute encoding. Origin setting. Preset value. IP65. Inch / mm. Remote readout LCD Display 48" cable. Data output port. Carbide contact tip. AC power port. Measure Range: 0 - 0.5" / 0 - 12.5 mm. Reading: 0.0005". Accuracy: 0.0005". Repeatability: 0.00005". Data Output: Yes.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Double Flex Head Semi Deep Combination Wrench, 5/8 x 11/16 in Wrench, 12 Points, 15 deg Offset, 10 i (JHW12605)
- FREEMAN FTBRC01 23" Heavy Duty Tool Bag with Padded Handle (FTBRC01)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25 (35-999-25)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-700-B10 (35-700-B10)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- Igaging Electronic Digital Indicators