Shop All Electronic Digital Indicators
Igaging
Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12
Mfr # 35-958-12
Zoro # G603077451
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-958-12
- Zoro # G603077451
- Country of Origin China
- Category Electronic Digital Indicators
Description
Absolute encoding. Origin setting. Preset value. IP65. Inch / mm. Remote readout LCD Display 48" cable. Data output port. Carbide contact tip. AC power port. Measure Range: 0 - 0.5" / 0 - 12.5 mm. Reading: 0.00005". Accuracy: 0.00016". Repeatability: 0.00005". Data Output: Yes.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting Wheel, Aluminum Oxide, 3-1/2 in. (US700)
- CENTURY DRILL & TOOL Flush Laminate Trim Tct Router Bit, 1/2in (40215)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D210-6C)
- WESTWARD 4 oz. Ball Peen Hammer, 13" Hickory Handle (6DWN9)
- IGAGING IP67 High Resolution Digital Indicator, 0-2"/0-50mm - 35-A67-50 (35-A67-50)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- IGAGING Absolute Indi Digital Indicator, 0-4"/0-100mm Range, 0.00005" Reading, 35-950-99 (35-950-99)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- Igaging Precision Measuring Tools