Shop All Digital Calipers
Igaging
ABSOLUTE ORIGIN 0-40" Digital Electronic Caliper - 100-700-90
Mfr # 100-700-90
Zoro # G803077695
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-700-90
- Zoro # G803077695
- Country of Origin China
- Category Digital Calipers
Description
iGaging's Origin Digital Caliper uses SUPER HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the digital caliper turned on, the easy-view large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. Standard USB data output. High quality surface finish for extra smooth slider movement. Unlimited measuring speed. IP54. Resolution: 0.0005"/0.01mm. Accuracy: 0.001"/0.02mm. Range: 40"/1000mm. Measuring speed: Unlimited. Hardened Stainless steel, lapped finished. Operating environment:temperature 0°c+40°c; relative humidity: 80%. Battery life:more than 1 year under normal operation. SPC Output with USB connection available. Meets DIN Standard 862; ISO 9001 certified manufacturing. Protective case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Air Framing Nailer, Wire, 11 ga. (ROOFPRO 445XP)
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51)
- GEARWRENCH 16mm 6 Point Combination Wrench (81764)
- GEARWRENCH 5/8" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85580)
- IGAGING EZ Cal 0-6" Black Electronic Caliper - 100-333-8B (100-333-8B)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-12"/0-300mm - 100-800C12 (100-800C12)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-12", 100-700-D12 (100-700-D12)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- Igaging Calipers & Accessories