Shop All Electronic Digital Indicators
Igaging
Absolute Indicator 0.0.5"/12.5mm Range - 35-705-10
Mfr # 35-705-10
Zoro # G303077553
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-705-10
- Zoro # G303077553
- Country of Origin China
- Category Electronic Digital Indicators
Description
Absolute encoding. Origin setting. Tolerance. Preset value. IP54. Inch/mm. High Contrast LCD Display. Face Rotation up to 360o. Data output. Carbide tip.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.00mm (C22888)
- C.H. HANSON Locking C-Clamp, 11" (71100)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/32 (44902)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P1--21)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25 (35-999-25)
- IGAGING Absolute Indicator 0-2"/0-50mm Range - 35-705-50 (35-705-50)
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- IGAGING IP67 High Resolution Digital Indicator, 0-2"/0-50mm - 35-A67-50 (35-A67-50)
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- IGAGING Absolute Indi Digital Indicator, 0-4"/0-100mm Range, 0.00005" Reading, 35-950-99 (35-950-99)
- Igaging Electronic Digital Indicators