Shop All Electronic Digital Indicators
Igaging
Absolute Indi Digital Indicator, 0-4"/0-100mm Range, 0.0005" Reading, 35-955-99
Mfr # 35-955-99
Zoro # G203077592
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-955-99
- Zoro # G203077592
- Country of Origin China
- Category Electronic Digital Indicators
Description
Absolute encoding. Origin setting. Preset value. IP54. Inch / mm. High contrast LCD Display. Data output. Carbide tip. Work with iGaging Origin Height Gauge to increase the overall accuracy of the height gauge. European models showing. Height Gauge and DataConnect Kit not included. Measure Range: 0 - 4" / 0 - 100 mm. Reading: 0.0005". Accuracy: 0.001". Repeatability: 0.0005".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Silver Deming Drill, 1 Carb Tip, 118pt. (961664)
- POWERNAIL 2000F Pneumatic 20-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (2000FKIT)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1463-51)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-16T)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- IGAGING Digital Bluetooth Indicator, 0-1"/0-25.4mm Range - 35-700-B25 (35-700-B25)
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- Igaging Precision Measuring Tools