Shop All Electronic Digital Indicators
Igaging
Absolute Indi Digital Indicator, 0-1"/0-25mm Range, 0.0005" Reading, 35-955-25
Mfr # 35-955-25
Zoro # G603077680
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-955-25
- Zoro # G603077680
- Country of Origin China
- Category Electronic Digital Indicators
Description
Absolute encoding. Origin setting. Preset value. IP54. Inch / mm. High contrast LCD Display. Data output. Carbide tip. Work with iGaging Origin Height Gauge to increase the overall accuracy of the height gauge. European models showing. Height Gauge and DataConnect Kit not included. Measure Range: 0 - 1" / 0 - 25 mm. Reading: 0.0005". Accuracy: 0.0005". Repeatability: 0.0005".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 3/8" Nitrocat Composite Impact Wrench (1355-XL)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- IGAGING Wireless Data Connect - 35-WL-CAD (35-WL-CAD)
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-700-B10 (35-700-B10)
- IGAGING 0-0.5" Digital Electronic Indicator - 35-126 (35-126)
- MAHR Electronic Digital Indicator, 0.500 In (4336010)
- Igaging Precision Measuring Tools