Shop All Electronic Digital Indicators
Igaging
Absolute Indi Digital Indicator, 0-1"/0-25mm Range, 0.00005" Reading, 35-950-25
Mfr # 35-950-25
Zoro # G903077601
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-950-25
- Zoro # G903077601
- Country of Origin China
- Category Electronic Digital Indicators
Description
Absolute encoding. Origin setting. Preset value. IP54. Inch / mm. High contrast LCD Display. Data output. Carbide tip. Work with iGaging Origin Height Gauge to increase the overall accuracy of the height gauge. European models showing. Height Gauge and DataConnect Kit not included. Measure Range: 0 - 1" / 0 - 25 mm. Reading: 0.00005". Accuracy: 0.00016". Repeatability: 0.00005".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 89.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434026)
- TESA BROWN & SHARPE Height Transfer/Squareness Gauge (599-585-1)
- STARRETT MachinistFTS Level 12IN W/Slc (98-12 W/SLC)
- STEELMAN 2-5/8" 6-Point Locknut Socket, 3/4" Drive (60266-22)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- IGAGING Wireless Data Connect - 35-WL-CAD (35-WL-CAD)
- IGAGING Absolute Indi Digital Indicator, 0-4"/0-100mm Range, 0.00005" Reading, 35-950-99 (35-950-99)
- IGAGING Digital Bluetooth Indicator, 0-1"/0-25.4mm Range - 35-700-B25 (35-700-B25)
- IGAGING 0-0.5" Digital Electronic Indicator - 35-126 (35-126)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- Igaging Electronic Digital Indicators