Shop All Digital Calipers
Igaging
6" IP54 Digital Caliper Absolute Origin - 100-700-07
Mfr # 100-700-07
Zoro # G603077703
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-700-07
- Zoro # G603077703
- Country of Origin China
- Category Digital Calipers
Description
iGaging ABSOLUTE ORIGIN Origin Digital Caliper w/ Inch / Metric / Fractions display. Bonus: Depth Gauge Base. iGaging's Origin Digital Caliper uses SUPER HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the digital caliper turned on, the easy-view large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. Standard USB data output. High quality surface finish for extra smooth slider movement. USB cable available separately. Unlimited measuring speed. Resolution: 0.0005" / 0.01mm / 1/128". Accuracy: 0.001"/0.02mm. IP54 splash water and dust resistant. Measuring speed: Unlimited. Protection rating: IP54 (Humidity and dust resistance). Battery: 1x 3V CR2032 Battery (spare included) life: 2 years under normal operation. Hardened Stainless steel, lapped finished. Operating environment:temperature 0oc+40oc; relative humidity: 80%. Battery life:more than 2 years under normal operation. SPC Output with USB connection available. Meets DIN Standard 862; ISO 9001 certified manufacturing.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Straight Blade, 1/4 x 4 (800-005)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4518YG-200)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Taper Tap (DWT60731)
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705LM)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-6"/0-150mm - 100-800C6 (100-800C6)
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- IGAGING 12" IP54 Digital Caliper Absolute Origin - 100-700-12 (100-700-12)
- IGAGING No Handle Electronic Inside Caliper, 6" - 35-ID6 (35-ID6)
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- STARRETT Digital Caliper, 0-8"/0-200mm Range (EC799A-8/200 W/SLC)
- Igaging Digital Calipers