Shop All Digital Calipers
Igaging
6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H
Mfr # 35-OD6-H
Zoro # G003077693
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-OD6-H
- Zoro # G003077693
- Country of Origin China
- Category Digital Calipers
Description
Make quick, accurate outside measurements with these high quality digital calipers. The large LCD display makes reading a breeze, and the readings can be set for inch, metric or fractional measurements. Important and convenient Hold function. Perfect for woodworking, carpentry, metal fabrication, etc. Large LCD display. Spring-Loaded travel. Alloy Jaws, Chrome finish. Inch, Metric and Fractional Readings, Hold Function. Measure up to 6". Accuracy 0.01".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 13/64 in L (J4737)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Natural Gray Non-Sanded Grout 10 lb (PBPG0910)
- MILWAUKEE TOOL 3/8" Thunderbolt Titanium Coated Drill Bit (48-89-2221)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 12", 100-344-12 (100-344-12)
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- IGAGING 8" IP54 Digital Caliper Absolute Origin - 100-700-08 (100-700-08)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- Igaging Digital Calipers