Shop All Digital Calipers
Igaging
6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H
Mfr # 35-ID6-H
Zoro # G903077731
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-ID6-H
- Zoro # G903077731
- Country of Origin China
- Category Digital Calipers
Description
Make quick, accurate Inside measurements with these high quality digital calipers. The large LCD display makes reading a breeze, and the readings can be set for inch, metric or fractional measurements. Important and convenient Hold function. Perfect for woodworking, carpentry, metal fabrication, etc. Large LCD display. Spring-Loaded travel. Alloy Jaws, Chrome finish. Inch, Metric and Fractional Readings, Hold Function. Measure up to 6". Accuracy 0.01".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Grinder Tool Holder, w/ Magnetic Base (GTH01)
- BIG HORN Push Stick - Carded (10221B)
- EVOLUTION 10" Mild Steel Cutting Blade, 1" Arbor (10BLADEST)
- TEKTON 5 Inch Malleable Iron C-Clamp (4022)
- IGAGING OriginCal iP54 Snap Thickness Absolute Caliper - 100-700-39 (100-700-39)
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- IGAGING IP67 Micron Digital Display Caliper, 0-6"/0-150mm - 100-800-BM06 (100-800-BM06)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-34 (100-700-34)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- STORM Digital Caliper, 6"/150mm, w/Fractional (3C350-00)
- Igaging Calipers & Accessories