Shop All Electronic Measuring Tools
Igaging
6" Absolute Digital Readout DRO w/ Remote Reading - 35-806-A
Mfr # 35-806-A
Zoro # G703077719
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-806-A
- Zoro # G703077719
- Country of Origin China
- Category Electronic Measuring Tools
Description
iGaging's Absolute Origin DRO uses HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the DRO turned on, the easy-view super large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. High quality surface finish for extra smooth slider movement. iGaging Absolute Measuring Technology. The DRO will remember the origin you set and recognize it every time the unit is powered on. Super Speed Measurement - High Accuracy. Memorize Origin Zero. Rule made of HARDENED STAINLESS STEEL to promote high accuracy and repeatability. Stackable readout panels for any number of panels for multiple axis. Super Large LCD. Display Inch/Metric/Fractions. Preset Function. Resolution: 0.0005"/0.01mm. Displays are equipped with magnets to allow easy attachment to steel surfaces. Remote cable length: 76". Includes an articulating arm that allows stacking of multiple displays for any number of axis. Includes 2 different types of mounting brackets for flexibility of installation. Includes 2 sets of Batteries.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Bit Set, Piece Ribe, 24 pcs. (9724)
- IGAGING 10X LED & UV Optical Loupe - 36-LUV10 (36-LUV10)
- DREMEL Carbon Steel Brush, 1/2in. dia., PK2 (442-02)
- STEELMAN 1" Drive x 27mm 6-Point Deep Impact Socket (79289)
- IGAGING iP67 Digital Fence Extended Range Readout, 52" - 35-EF52 (35-EF52)
- IGAGING IP66 Z-Axis End Mill Setting Gage - 35-ZA88 (35-ZA88)
- IGAGING Digital Snap-Check Plus - 35-0907-1 (35-0907-1)
- IGAGING iP54 Electronic Digital Plane Gauge, 35-0908 (35-0908)
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- IGAGING EZ Planer Precision DRO, 35-607 (35-607)
- INSIZE Zero Setter, Dial Display (2397-25A)
- Igaging Precision Measuring Tools