Shop All Precision Steel Squares
Igaging
4"/100mm + 6"/150mm Adjustable Double Square - 34-4466-EM
Mfr # 34-4466-EM
Zoro # G103077548
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 34-4466-EM
- Zoro # G103077548
- Country of Origin China
- Category Precision Steel Squares
Description
4"/100mm + 6"/150mm Adjustable double square set. Graduation: EM. High quality with smooth travel. Accuracy meets Federal Specifications. Hardened chrome plate blades with scratching protection & smooth slide movement. Precision lapping on all measuring surfaces. Graduations: 4R (8th, 16th, 32nd, 64th); E/M inch/metric (1mm, 64th, 32nd, 1/2mm); M Metric: (1mm, 1/2 mm, 1mm, 1/2 mm). Square, Center, Protractor with sand enamel finish. Protective case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2610)
- DRILL AMERICA 1-5/16"-16 HSS Plug Hand Tap (DWTST1-5/16-16P)
- KLEIN TOOLS 6 5/8 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-6)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA71)
- IGAGING Pair 6" & 4" High Precision Double Squares - 204449 (204449)
- IGAGING Precision Engineer Square, 12" - 34-S12 (34-S12)
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- IGAGING 4" Adjustable Double Square - 34-244-S (34-244-S)
- IGAGING 3 Piece Machinist Steel Metal Tool Square Set - 34-246 (34-246)
- IGAGING 4" Heavy Duty Center Gauge, 64th" Scale - 34-464 (34-464)
- HHIP 4 Piece Diemaker's Square Set (4901-0018)
- Igaging Precision Steel Squares