Shop All Digital Calipers
Igaging
4" IP54 Digital Caliper Absolute Origin - 100-700-04
Mfr # 100-700-04
Zoro # G003077785
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 100-700-04
- Zoro # G003077785
- Country of Origin China
- Category Digital Calipers
Description
iGaging's Origin Digital Caliper uses SUPER HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the digital caliper turned on, the easy-view large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. Standard USB data output. High quality surface finish for extra smooth slider movement. USB cable available separately. Unlimited measuring speed. Resolution: 0.0005" / 0.01mm / 1/128". Accuracy: 0.001"/0.02mm. IP54 splash water and dust resistant. Measuring speed: Unlimited. Protection rating: IP54 (Humidity and dust resistance). Battery: 1x 3V CR2032 Battery (spare included) life:2 years under normal operation. Hardened Stainless steel, lapped finished. Operating environment:temperature 0oc+40oc; relative humidity: 80%. Battery life:more than 2 years under normal operation. SPC Output with USB connection available. Meets DIN Standard 862; ISO 9001 certified manufacturing.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- GREENLEE Sheave Assy, Hook-12 8012 (8012)
- HHIP 3/32 X 5/8 X 5" HSS Cut-Off Blade (2000-1003)
- OASIS MACHINERY Miter Saw Work Station Vice (Stand Sold Separate) (14111) (BST11V)
- IGAGING Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101 (WID-101)
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 12", 100-344-12 (100-344-12)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- Igaging Digital Calipers