Shop All Precision Steel Squares
Igaging
4" Adjustable Double Square - 34-244-EM
Mfr # 34-244-EM
Zoro # G903077649
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 34-244-EM
- Zoro # G903077649
- Country of Origin China
- Category Precision Steel Squares
Description
4"/100mm Adjustable double square. Graduation: EM. High quality with smooth travel. Accuracy meets Federal Specifications. Hardened chrome plate blades with scratching protection & smooth slide movement. Precision lapping on all measuring surfaces. Graduations: 4R (8th, 16th, 32nd, 64th); E/M inch/metric (1mm, 64th, 32nd, 1/2mm); M Metric: (1mm, 1/2 mm, 1mm, 1/2 mm). Square, Center, Protractor with sand enamel finish. Protective case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 1/4 in, 12 point SAE short socket. (5208)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 7/8 (53656)
- RIDGID RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench (86917)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 9/16 x 4-1/4 in (P-1292A)
- IGAGING Pair 6" & 4" High Precision Double Squares - 204449 (204449)
- IGAGING 4" Heavy Duty Center Gauge, 64th" Scale - 34-464 (34-464)
- IGAGING 3 Piece Machinist Steel Metal Tool Square Set - 34-246 (34-246)
- IGAGING Precision Engineer Square, 12" - 34-S12 (34-S12)
- IGAGING 4" + 6" Adjustable Double Square - 34-4466-S (34-4466-S)
- IGAGING Bench Square, 7" - 36-BS-07 (36-BS-07)
- HHIP Spindle Square (4401-0060)
- Igaging Precision Steel Squares